Motion
SHS35LC2SS+1480L

THK AMERICA INC
SHS35LC2SS+1480L

Standard Ball Assembly Slide - Rail Size: 35 mm, 1480 mm Long
Mi Item #18944463
MFR #SHS35LC2SS+1480L
Price$1,330.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS35LC2SS+1480L

Standard Ball Assembly Slide - Rail Size: 35 mm, 1480 mm Long
Mi Item #18944463
MFR #SHS35LC2SS+1480L

Mfr description
SHS35LC2SS+1480L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,330.68/each

Specifications

Dimensions

  • Length
    1480 mm
  • Rail Size
    35 mm
  • Weight
    3.66 lbs, 1.66 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    88.8 kN, 19963.03 lbf
  • Moment Capacity
    1.36 kNm, 12037.04 lbf/in
  • OAL
    1480 mm
  • Radial Static Load Capacity
    19963.03 lbf, 88.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Long C-Style Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)