Motion
HSR35M1LR1SS+550L

THK AMERICA INC
HSR35M1LR1SS+550L

Standard Ball Assembly Slide - Rail Size: 35 mm, 550 mm Long
Mi Item #18944473
MFR #HSR35M1LR1SS+550L
Price$2,845.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HSR35M1LR1SS+550L

Standard Ball Assembly Slide - Rail Size: 35 mm, 550 mm Long
Mi Item #18944473
MFR #HSR35M1LR1SS+550L

Mfr description
HSR35M1LR1SS+550L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,845.68/each

Specifications

Dimensions

  • Length
    550 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    81 kN, 18209.52 lbf
  • Moment Capacity
    16.9 kNm, 149577.1 lbf/in
  • OAL
    550 mm
  • Radial Static Load Capacity
    81 kN, 18209.52 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)