Motion
NR30RX1S+240L

THK AMERICA INC
NR30RX1S+240L

Standard Ball Assembly Slide - Rail Size: 30 mm, 240 mm Long
Mi Item #18944506
MFR #NR30RX1S+240L
Price$2,767.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
NR30RX1S+240L

Standard Ball Assembly Slide - Rail Size: 30 mm, 240 mm Long
Mi Item #18944506
MFR #NR30RX1S+240L

Mfr description
NR30RX1S+240L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,767.40/each

Specifications

Dimensions

  • Length
    240 mm
  • Rail Size
    30 mm
  • Weight
    1.543 lbs, 0.7 kg

Details

  • Moment Capacity
    0.986 kNm, 8726.8 lbf/in
  • OAL
    240 mm
  • Radial Static Load Capacity
    66.9 kN, 15039.7 lbf
  • Rail Style
    Profiled
  • Slider Type
    Single Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)