Motion
HRW35CR2SSC1+500L

THK AMERICA INC
HRW35CR2SSC1+500L

Standard Ball Assembly Slide - Rail Size: 35 mm, 500 mm Long
MI ITEM #18944571
MFR #HRW35CR2SSC1+500L
Price$1,540.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW35CR2SSC1+500L

Standard Ball Assembly Slide - Rail Size: 35 mm, 500 mm Long
MI ITEM #18944571
MFR #HRW35CR2SSC1+500L

Mfr description
HRW35CR2SSC1+500L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,540.25/each

Specifications

Dimensions

  • Length
    500 mm
  • Rail Size
    35 mm
  • Weight
    2.646 lbs, 1.2 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    48.6 kN
  • Moment Capacity
    0.559 to 3.03
  • OAL
    106.60 mm
  • Radial Static Load Capacity
    48.6 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Non Flanged Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)