Motion
HRW50CA2SS+460L

THK AMERICA INC
HRW50CA2SS+460L

Standard Ball Assembly Slide - Rail Size: 50 mm, 460 mm Long
Mi Item #18944589
MFR #HRW50CA2SS+460L
Price$2,396.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW50CA2SS+460L

Standard Ball Assembly Slide - Rail Size: 50 mm, 460 mm Long
Mi Item #18944589
MFR #HRW50CA2SS+460L

Mfr description
HRW50CA2SS+460L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,396.23/each

Specifications

Dimensions

  • Length
    460 mm
  • Rail Size
    50 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    86.3 kN
  • Hardened Raceways
    True
  • Moment Capacity
    MA: 1.32 kNm, MB: 1.32 kNm, MC: 3.67
  • OAL
    460 mm
  • Radial Static Load Capacity
    86.3 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)