Motion
HRW27CR3C1+942LH

THK AMERICA INC
HRW27CR3C1+942LH

Standard Ball Assembly Slide - Rail Size: 27 mm, 942 mm Long
Mi Item #18944612
MFR #HRW27CR3C1+942LH
Price$1,865.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW27CR3C1+942LH

Standard Ball Assembly Slide - Rail Size: 27 mm, 942 mm Long
Mi Item #18944612
MFR #HRW27CR3C1+942LH

Mfr description
HRW27CR3C1+942LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,865.98/each

Specifications

Dimensions

  • Length
    942 mm
  • Rail Size
    27 mm

Details

  • Axial Static Load Capacity
    21.6 kN
  • Moment Capacity
    0.166 to 0.923
  • OAL
    942 mm
  • Radial Static Load Capacity
    21.6 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)