Motion
HRW35CA1UUC1+175L

THK AMERICA INC
HRW35CA1UUC1+175L

Standard Ball Assembly Slide - Rail Size: 35 mm, 175 mm Long
Mi Item #18944620
MFR #HRW35CA1UUC1+175L
Price$742.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW35CA1UUC1+175L

Standard Ball Assembly Slide - Rail Size: 35 mm, 175 mm Long
Mi Item #18944620
MFR #HRW35CA1UUC1+175L

Mfr description
HRW35CA1UUC1+175L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.35/each

Specifications

Dimensions

  • Length
    175 mm
  • Rail Size
    35 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    48.6 kN, 10925.7 lbf
  • Moment Capacity
    0.559 to 3.03 N-m, 4.948 to 26.818 lbf/in
  • OAL
    175 mm
  • Radial Static Load Capacity
    48.6 kN, 10925.7 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)