Motion
HRW17CR1UU+304L

THK AMERICA INC
HRW17CR1UU+304L

Standard Ball Assembly Slide - Rail Size: 17 mm, 304 mm Long
Mi Item #18944628
MFR #HRW17CR1UU+304L
Price$550.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW17CR1UU+304L

Standard Ball Assembly Slide - Rail Size: 17 mm, 304 mm Long
Mi Item #18944628
MFR #HRW17CR1UU+304L

Mfr description
HRW17CR1UU+304L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.45/each

Specifications

Dimensions

  • Length
    304 mm
  • Rail Size
    17 mm
  • Weight
    0.12 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.0464 kNm, 0.144
  • OAL
    50.79 mm
  • Radial Static Load Capacity
    9.1 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)