Motion
HRW21CA1+385L

THK AMERICA INC
HRW21CA1+385L

Standard Ball Assembly Slide - Rail Size: 21 mm, 385 mm Long
Mi Item #18944643
MFR #HRW21CA1+385L
Price$570.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW21CA1+385L

Standard Ball Assembly Slide - Rail Size: 21 mm, 385 mm Long
Mi Item #18944643
MFR #HRW21CA1+385L

Mfr description
HRW21CA1+385L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.65/each

Specifications

Dimensions

  • Length
    385 mm
  • Rail Size
    21 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    12.9 kN, 2900 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    0.0784 to 0.219
  • OAL
    385 mm
  • Radial Static Load Capacity
    12.9 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    CA-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)