Motion
HRW12LR1UUM+290LM

THK AMERICA INC
HRW12LR1UUM+290LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 290 mm Long
Mi Item #18944649
MFR #HRW12LR1UUM+290LM
Price$560.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW12LR1UUM+290LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 290 mm Long
Mi Item #18944649
MFR #HRW12LR1UUM+290LM

Mfr description
HRW12LR1UUM+290LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.55/each

Specifications

Dimensions

  • Length
    290 mm
  • Rail Size
    12 mm
  • Weight
    0.604 lbs, 0.274 kg

Details

  • Anticorrosion
    Yes
  • OAL
    290 mm
  • Radial Static Load Capacity
    7.16 kN, 1609.632 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)