Motion
HRW27CR1SSM+86LM

THK AMERICA INC
HRW27CR1SSM+86LM

Standard Ball Assembly Slide - Rail Size: 27 mm, 86 mm Long
Mi Item #18944656
MFR #HRW27CR1SSM+86LM
Price$926.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW27CR1SSM+86LM

Standard Ball Assembly Slide - Rail Size: 27 mm, 86 mm Long
Mi Item #18944656
MFR #HRW27CR1SSM+86LM

Mfr description
HRW27CR1SSM+86LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$926.68/each

Specifications

Dimensions

  • Length
    86 mm
  • Rail Size
    27 mm
  • Weight
    0.37 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    21.6 kN
  • Moment Capacity
    0.166 to 0.923
  • OAL
    86 mm
  • Radial Static Load Capacity
    21.6 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)