Motion
HRW12LR2UUM+347LM

THK AMERICA INC
HRW12LR2UUM+347LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 347 mm Long
Mi Item #18944662
MFR #HRW12LR2UUM+347LM
Price$1,047.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
HRW12LR2UUM+347LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 347 mm Long
Mi Item #18944662
MFR #HRW12LR2UUM+347LM

Mfr description
HRW12LR2UUM+347LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.88/each

Specifications

Dimensions

  • Length
    347 mm
  • Rail Size
    12 mm
  • Weight
    0.045 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    7.16 kN
  • Moment Capacity
    0.0262 to 0.138
  • OAL
    347 mm
  • Radial Static Load Capacity
    7.16 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)