Motion
SHW27CA2QZSS+820L

THK AMERICA INC
SHW27CA2QZSS+820L

Standard Ball Assembly Slide - Rail Size: 27 mm, 820 mm Long
Mi Item #18944684
MFR #SHW27CA2QZSS+820L
Price$1,398.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW27CA2QZSS+820L

Standard Ball Assembly Slide - Rail Size: 27 mm, 820 mm Long
Mi Item #18944684
MFR #SHW27CA2QZSS+820L

Mfr description
SHW27CA2QZSS+820L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,398.85/each

Specifications

Dimensions

  • Length
    820 mm
  • Rail Size
    27 mm

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    22.7 kN, 5103.16 lbf
  • Moment Capacity
    0.187 to 0.949
  • OAL
    820 mm
  • Radial Static Load Capacity
    22.7 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)