Motion
SHW35CR1QZZZ+320L

THK AMERICA INC
SHW35CR1QZZZ+320L

Standard Ball Assembly Slide - Rail Size: 35 mm, 320 mm Long
Mi Item #18944711
MFR #SHW35CR1QZZZ+320L
Price$959.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW35CR1QZZZ+320L

Standard Ball Assembly Slide - Rail Size: 35 mm, 320 mm Long
Mi Item #18944711
MFR #SHW35CR1QZZZ+320L

Mfr description
SHW35CR1QZZZ+320L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$959.50/each

Specifications

Dimensions

  • Length
    320 mm
  • Rail Size
    35 mm
  • Weight
    1.2 kg

Details

  • Axial Static Load Capacity
    49.2 kN
  • Moment Capacity
    0.603 kNm to 3
  • OAL
    320 mm
  • Radial Static Load Capacity
    49.2 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)