Motion
SHW35CR2QZDDHHC1+1480L-II

THK AMERICA INC
SHW35CR2QZDDHHC1+1480L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 1373 mm Stroke, 1480 mm Long
Mi Item #18944716
MFR #SHW35CR2QZDDHHC1+1480L-II
Price$2,610.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW35CR2QZDDHHC1+1480L-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 1373 mm Stroke, 1480 mm Long
Mi Item #18944716
MFR #SHW35CR2QZDDHHC1+1480L-II

Mfr description
SHW35CR2QZDDHHC1+1480L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,610.85/each

Specifications

Dimensions

  • Length
    1480 mm
  • Rail Size
    35 mm
  • Stroke
    1373 mm
  • Weight
    33.969 lbs, 15.408 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    49.2 kN, 11060.6 lbf
  • Moment Capacity
    0.603 kNm, 1.63
  • OAL
    1480 mm
  • Radial Static Load Capacity
    49.2 kN, 11060.6 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)