Motion
SHW21CAN1SS+300L

THK AMERICA INC
SHW21CAN1SS+300L

Standard Ball Assembly Slide - Rail Size: 21 mm, 241 mm Stroke, 300 mm Long
Mi Item #18944722
MFR #SHW21CAN1SS+300L
Price$570.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21CAN1SS+300L

Standard Ball Assembly Slide - Rail Size: 21 mm, 241 mm Stroke, 300 mm Long
Mi Item #18944722
MFR #SHW21CAN1SS+300L

Mfr description
SHW21CAN1SS+300L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.65/each

Specifications

Dimensions

  • Length
    300 mm
  • Rail Size
    21 mm
  • Stroke
    241 mm
  • Weight
    2.447 lbs, 1.11 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Moment Capacity
    0.0806 to 0.229 kNm, 713.37 to 2026.82 lbf/in
  • OAL
    300 mm
  • Radial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    CAN-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)