Motion
SHW35CA1SS+400L

THK AMERICA INC
SHW35CA1SS+400L

Standard Ball Assembly Slide - Rail Size: 35 mm, 293 mm Stroke, 400 mm Long
Mi Item #18944735
MFR #SHW35CA1SS+400L
Price$876.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW35CA1SS+400L

Standard Ball Assembly Slide - Rail Size: 35 mm, 293 mm Stroke, 400 mm Long
Mi Item #18944735
MFR #SHW35CA1SS+400L

Mfr description
SHW35CA1SS+400L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.18/each

Specifications

Dimensions

  • Length
    400 mm
  • Rail Size
    35 mm
  • Stroke
    293 mm
  • Weight
    11.552 lbs, 5.24 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    49.2 kN, 11060.6 lbf
  • Moment Capacity
    0.603 kNm to 3
  • OAL
    400 mm
  • Radial Static Load Capacity
    49.2 kN, 11060.6 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)