Motion
SHW21CRN1SS+90L

THK AMERICA INC
SHW21CRN1SS+90L

Standard Ball Assembly Slide - Rail Size: 21 mm, 90 mm Long
Mi Item #18944749
MFR #SHW21CRN1SS+90L
Price$454.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21CRN1SS+90L

Standard Ball Assembly Slide - Rail Size: 21 mm, 90 mm Long
Mi Item #18944749
MFR #SHW21CRN1SS+90L

Mfr description
SHW21CRN1SS+90L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.50/each

Specifications

Dimensions

  • Length
    90 mm
  • Rail Size
    21 mm

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Moment Capacity
    0.0806 to 0.229
  • OAL
    90 mm
  • Radial Static Load Capacity
    12.8 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Narrow Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)