Motion
SHW21CR1UU+125L

THK AMERICA INC
SHW21CR1UU+125L

Standard Ball Assembly Slide - Rail Size: 21 mm, 125 mm Long
Mi Item #18944755
MFR #SHW21CR1UU+125L
Price$439.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW21CR1UU+125L

Standard Ball Assembly Slide - Rail Size: 21 mm, 125 mm Long
Mi Item #18944755
MFR #SHW21CR1UU+125L

Mfr description
SHW21CR1UU+125L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.35/each

Specifications

Dimensions

  • Length
    125 mm
  • Rail Size
    21 mm
  • Weight
    1.218 lbs, 0.5525 kg

Details

  • Anticorrosion
    No
  • Axial Static Load Capacity
    12.8 kN, 2877.556 lbf
  • Moment Capacity
    0.0806 kNm, 713.37 lbf/in
  • OAL
    125 mm
  • Radial Static Load Capacity
    12.8 kN, 2877.56 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)