Motion
SHW17CR1UUME+310LM

THK AMERICA INC
SHW17CR1UUME+310LM

Standard Ball Assembly Slide - Rail Size: 17 mm, 208 mm Stroke, 310 mm Long
Mi Item #18944829
MFR #SHW17CR1UUME+310LM
Price$1,156.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW17CR1UUME+310LM

Standard Ball Assembly Slide - Rail Size: 17 mm, 208 mm Stroke, 310 mm Long
Mi Item #18944829
MFR #SHW17CR1UUME+310LM

Mfr description
SHW17CR1UUME+310LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,156.45/each

Specifications

Dimensions

  • Length
    310 mm
  • Rail Size
    17 mm
  • Stroke
    208 mm
  • Weight
    1.585 lbs, 0.719 kg

Details

  • Anticorrosion
    Corrosion Resistant
  • Axial Static Load Capacity
    10.18 kN, 2288.55 lbf
  • Moment Capacity
    0.0591 to 0.298
  • OAL
    310 mm
  • Radial Static Load Capacity
    10.18 kN, 2288.555 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Short Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)