Motion
SHW12CR1QZSSM+150LM

THK AMERICA INC
SHW12CR1QZSSM+150LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 113 mm Stroke, 150 mm Long
MI ITEM #18944841
MFR #SHW12CR1QZSSM+150LM
Price$444.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW12CR1QZSSM+150LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 113 mm Stroke, 150 mm Long
MI ITEM #18944841
MFR #SHW12CR1QZSSM+150LM

Mfr description
SHW12CR1QZSSM+150LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$444.40/each

Specifications

Dimensions

  • Length
    150 mm
  • Rail Size
    12 mm
  • Stroke
    113 mm
  • Weight
    0.353 lbs, 0.16 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    5.66 kN, 1272.42 lbf
  • Moment Capacity
    0.0228 to 0.0405 kNm, 201.8 to 358.45 lbf/in
  • OAL
    150 mm
  • Radial Static Load Capacity
    5.66 kN, 1272.419 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Narrow Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)