Motion
SHW12CR2UUM+470LM

THK AMERICA INC
SHW12CR2UUM+470LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 470 mm Long
Mi Item #18944888
MFR #SHW12CR2UUM+470LM
Price$972.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW12CR2UUM+470LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 470 mm Long
Mi Item #18944888
MFR #SHW12CR2UUM+470LM

Mfr description
SHW12CR2UUM+470LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.13/each

Specifications

Dimensions

  • Length
    470 mm
  • Rail Size
    12 mm
  • Weight
    0.416 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    5.66 kN
  • Moment Capacity
    0.0228 to 0.0405 N-m
  • OAL
    470 mm
  • Radial Static Load Capacity
    5.66 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)