Motion
SHW14CR1UUM+50LM

THK AMERICA INC
SHW14CR1UUM+50LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 50 mm Long
Mi Item #18944914
MFR #SHW14CR1UUM+50LM
Price$429.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHW14CR1UUM+50LM

Standard Ball Assembly Slide - Rail Size: 14 mm, 50 mm Long
Mi Item #18944914
MFR #SHW14CR1UUM+50LM

Mfr description
SHW14CR1UUM+50LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.25/each

Specifications

Dimensions

  • Length
    50 mm
  • Rail Size
    14 mm
  • Weight
    0.312 lbs, 0.1415 kg

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    8.98 kN, 2018.78 lbf
  • Moment Capacity
    0.0466 to 0.236
  • OAL
    50 mm
  • Radial Static Load Capacity
    8.98 kN, 2018.78 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    CR-Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)