Motion
3RSR3NC1+540LPMT

THK AMERICA INC
3RSR3NC1+540LPMT

Standard Ball Assembly Slide - Rail Size: 3 mm, 540 mm Long
Mi Item #18944951
MFR #3RSR3NC1+540LPMT
Price$1,613.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
3RSR3NC1+540LPMT

Standard Ball Assembly Slide - Rail Size: 3 mm, 540 mm Long
Mi Item #18944951
MFR #3RSR3NC1+540LPMT

Mfr description
3RSR3NC1+540LPMT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,613.48/each

Specifications

Dimensions

  • Length
    540 mm
  • Rail Size
    3 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    0.726 N-m
  • OAL
    540 mm
  • Radial Static Load Capacity
    0.44 kN, 98.92 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)