Motion
5RSX15NMFE+1820LMFS

THK AMERICA INC
5RSX15NMFE+1820LMFS

Standard Ball Assembly Slide - Rail Size: 15 mm, 1734.30 mm Stroke, 1820 mm Long
Mi Item #18944957
MFR #5RSX15NMFE+1820LMFS
Price$3,514.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
5RSX15NMFE+1820LMFS

Standard Ball Assembly Slide - Rail Size: 15 mm, 1734.30 mm Stroke, 1820 mm Long
Mi Item #18944957
MFR #5RSX15NMFE+1820LMFS

Mfr description
5RSX15NMFE+1820LMFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,514.80/each

Specifications

Dimensions

  • Length
    1820 mm
  • Rail Size
    15 mm
  • Stroke
    1734.30 mm
  • Weight
    4.83 lbs, 2.19 kg

Details

  • Anticorrosion
    Yes
  • OAL
    1820 mm
  • Radial Static Load Capacity
    11.8 kN, 2652.75 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)