Motion
2RSX12ME+558LM

THK AMERICA INC
2RSX12ME+558LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 558 mm Long
Mi Item #18944960
MFR #2RSX12ME+558LM
Price$494.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2RSX12ME+558LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 558 mm Long
Mi Item #18944960
MFR #2RSX12ME+558LM

Mfr description
2RSX12ME+558LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$494.90/each

Specifications

Dimensions

  • Length
    558 mm
  • Rail Size
    12 mm
  • Weight
    0.2 lbs, 0.091 kg

Details

  • Anticorrosion
    Yes
  • OAL
    558 mm
  • Radial Static Load Capacity
    9.46 kN, 2126.69 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)