Motion
2RSX12MUU+915LM

THK AMERICA INC
2RSX12MUU+915LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 873.80 mm Stroke, 915 mm Long
Mi Item #18944961
MFR #2RSX12MUU+915LM
Price$638.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2RSX12MUU+915LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 873.80 mm Stroke, 915 mm Long
Mi Item #18944961
MFR #2RSX12MUU+915LM

Mfr description
2RSX12MUU+915LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$638.83/each

Specifications

Dimensions

  • Length
    915 mm
  • Rail Size
    12 mm
  • Stroke
    873.80 mm
  • Weight
    1.475 lbs, 0.669 kg

Details

  • Anticorrosion
    Yes
  • OAL
    915 mm
  • Radial Static Load Capacity
    4.21 kN, 946.45 lbf
  • Rail Style
    Profiled
  • Slider Type
    Double Slide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)