Motion
2RSX12MUU+250LM

THK AMERICA INC
2RSX12MUU+250LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 250 mm Long
Mi Item #18944967
MFR #2RSX12MUU+250LM
Price$255.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2RSX12MUU+250LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 250 mm Long
Mi Item #18944967
MFR #2RSX12MUU+250LM

Mfr description
2RSX12MUU+250LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.03/each

Specifications

Dimensions

  • Length
    250 mm
  • Rail Size
    12 mm

Details

  • Anticorrosion
    Yes
  • OAL
    250 mm
  • Radial Static Load Capacity
    4.21 kN, 946.45 lbf
  • Rail Style
    Miniature LM Guide
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)