Motion
25RSX15WSME+1420LM

THK AMERICA INC
25RSX15WSME+1420LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 1420 mm Long
Mi Item #18944976
MFR #25RSX15WSME+1420LM
Price$6,294.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
25RSX15WSME+1420LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 1420 mm Long
Mi Item #18944976
MFR #25RSX15WSME+1420LM

Mfr description
25RSX15WSME+1420LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,294.83/each

Specifications

Dimensions

  • Length
    1420 mm
  • Rail Size
    15 mm
  • Weight
    0.083 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    29 N-m to 178 N-m
  • OAL
    1420 mm
  • Radial Static Load Capacity
    6.78 kN
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)