Motion
3RSX15WME+230LM

THK AMERICA INC
3RSX15WME+230LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 230 mm Long
Mi Item #18944979
MFR #3RSX15WME+230LM
Price$492.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
3RSX15WME+230LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 230 mm Long
Mi Item #18944979
MFR #3RSX15WME+230LM

Mfr description
3RSX15WME+230LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.38/each

Specifications

Dimensions

  • Length
    230 mm
  • Rail Size
    15 mm
  • Weight
    0.43 lbs, 0.195 kg

Details

  • Anticorrosion
    Yes
  • OAL
    230 mm
  • Radial Static Load Capacity
    15.2 kN, 3417.09 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)