Motion
SRS9WMUU+100LM

THK AMERICA INC
SRS9WMUU+100LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 100 mm Long
Mi Item #18944989
MFR #SRS9WMUU+100LM
Price$249.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS9WMUU+100LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 100 mm Long
Mi Item #18944989
MFR #SRS9WMUU+100LM

Mfr description
SRS9WMUU+100LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.98/each

Specifications

Dimensions

  • Length
    100 mm
  • Rail Size
    9 mm
  • Weight
    0.074 kg, 2.61 oz

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 6.47 N-m, MB: 7.71 N-m, MC: 14.33 N-m
  • OAL
    100 mm
  • Radial Static Load Capacity
    1.94 kN, 436.13 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)