Motion
SRS15WMUU+1200LM

THK AMERICA INC
SRS15WMUU+1200LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 1200 mm Long
Mi Item #18944996
MFR #SRS15WMUU+1200LM
Price$1,696.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS15WMUU+1200LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 1200 mm Long
Mi Item #18944996
MFR #SRS15WMUU+1200LM

Mfr description
SRS15WMUU+1200LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,696.80/each

Specifications

Dimensions

  • Length
    1200 mm
  • Rail Size
    15 mm

Details

  • Anticorrosion
    Yes
  • OAL
    1200 mm
  • Radial Static Load Capacity
    8.55 kN, 1922.116 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)