Motion
SRS12WMUU+260LM

THK AMERICA INC
SRS12WMUU+260LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 260 mm Long
Mi Item #18944999
MFR #SRS12WMUU+260LM
Price$393.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12WMUU+260LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 260 mm Long
Mi Item #18944999
MFR #SRS12WMUU+260LM

Mfr description
SRS12WMUU+260LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.90/each

Specifications

Dimensions

  • Length
    260 mm
  • Rail Size
    12 mm

Details

  • Anticorrosion
    Yes
  • OAL
    260 mm
  • Radial Static Load Capacity
    3.34 kN, 750.862 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)