Motion
2SRS15WMUUC1+610LM

THK AMERICA INC
2SRS15WMUUC1+610LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 555 mm Stroke, 610 mm Long
Mi Item #18945004
MFR #2SRS15WMUUC1+610LM
Price$1,073.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS15WMUUC1+610LM

Standard Ball Assembly Slide - Rail Size: 15 mm, 555 mm Stroke, 610 mm Long
Mi Item #18945004
MFR #2SRS15WMUUC1+610LM

Mfr description
2SRS15WMUUC1+610LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,073.13/each

Specifications

Dimensions

  • Length
    610 mm
  • Rail Size
    15 mm
  • Stroke
    555 mm
  • Weight
    4.433 lbs, 2.011 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    51.2 to 52.7 N-m
  • OAL
    610 mm
  • Radial Static Load Capacity
    8.55 kN, 1922.116 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)