Motion
2SRS12WMUU+295LM

THK AMERICA INC
2SRS12WMUU+295LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 295 mm Long
Mi Item #18945009
MFR #2SRS12WMUU+295LM
Price$532.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS12WMUU+295LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 295 mm Long
Mi Item #18945009
MFR #2SRS12WMUU+295LM

Mfr description
2SRS12WMUU+295LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.78/each

Specifications

Dimensions

  • Length
    295 mm
  • Rail Size
    12 mm

Details

  • Anticorrosion
    Corrosion Resistant
  • OAL
    295 mm
  • Radial Static Load Capacity
    3.34 kN, 750.862 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)