Motion
SRS9WN+240LM

THK AMERICA INC
SRS9WN+240LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 240 mm Long
Mi Item #18945091
MFR #SRS9WN+240LM
Price$431.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS9WN+240LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 240 mm Long
Mi Item #18945091
MFR #SRS9WN+240LM

Mfr description
SRS9WN+240LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.78/each

Specifications

Dimensions

  • Length
    240 mm
  • Rail Size
    9 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    15.0 N-m to 78.9 N-m, 132.76 lbf/in to 698.32 lbf/in
  • OAL
    240 mm
  • Radial Static Load Capacity
    3.28 kN, 737.37 lbf
  • Rail Style
    Wide Profiled
  • Slider Type
    Long block LM Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)