Motion
2SRS12MSS+190LPM

THK AMERICA INC
2SRS12MSS+190LPM

Standard Ball Assembly Slide - Rail Size: 12 mm, 140 mm Stroke, 190 mm Long
Mi Item #18945272
MFR #2SRS12MSS+190LPM
Price$414.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS12MSS+190LPM

Standard Ball Assembly Slide - Rail Size: 12 mm, 140 mm Stroke, 190 mm Long
Mi Item #18945272
MFR #2SRS12MSS+190LPM

Mfr description
2SRS12MSS+190LPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.10/each

Specifications

Dimensions

  • Length
    190 mm
  • Rail Size
    12 mm
  • Stroke
    140 mm
  • Weight
    0.391 lbs, 0.1775 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    12.0 N-m to 12.1 N-m
  • OAL
    190 mm
  • Radial Static Load Capacity
    3.53 kN, 793.576 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)