Motion
SRS7GMUUC1+195LPM

THK AMERICA INC
SRS7GMUUC1+195LPM

Standard Ball Assembly Slide - Rail Size: 7 mm, 195 mm Long
Mi Item #18945297
MFR #SRS7GMUUC1+195LPM
Price$204.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS7GMUUC1+195LPM

Standard Ball Assembly Slide - Rail Size: 7 mm, 195 mm Long
Mi Item #18945297
MFR #SRS7GMUUC1+195LPM

Mfr description
SRS7GMUUC1+195LPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.53/each

Specifications

Dimensions

  • Length
    195 mm
  • Rail Size
    7 mm
  • Weight
    0.058 kg, 2.04 oz

Details

  • Anticorrosion
    Yes
  • Axial Static Load Capacity
    1.54 kN, 346.2 lbf
  • Moment Capacity
    3.61 to 29.4 N-m, 31.95 to 260.21 lbf/in
  • OAL
    195 mm
  • Radial Static Load Capacity
    1.54 kN, 346.2 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Full Ball Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)