Motion
SRS12GMSS+60LM

THK AMERICA INC
SRS12GMSS+60LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 60 mm Long
Mi Item #18945322
MFR #SRS12GMSS+60LM
Price$138.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12GMSS+60LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 60 mm Long
Mi Item #18945322
MFR #SRS12GMSS+60LM

Mfr description
SRS12GMSS+60LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.88/each

Specifications

Dimensions

  • Length
    60 mm
  • Rail Size
    12 mm
  • Weight
    0.027 kg, 0.952 oz

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    12.1 N-m
  • OAL
    60 mm
  • Radial Static Load Capacity
    3.55 kN, 798.072 lbf
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)