Motion
2SRS9XMUU+216LM

THK AMERICA INC
2SRS9XMUU+216LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 216 mm Long
Mi Item #18945343
MFR #2SRS9XMUU+216LM
Price$338.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2SRS9XMUU+216LM

Standard Ball Assembly Slide - Rail Size: 9 mm, 216 mm Long
Mi Item #18945343
MFR #2SRS9XMUU+216LM

Mfr description
2SRS9XMUU+216LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.35/each

Specifications

Dimensions

  • Length
    216 mm
  • Rail Size
    9 mm

Details

  • Anticorrosion
    Yes
  • OAL
    216 mm
  • Radial Static Load Capacity
    2.75 kN, 618.224 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)