Motion
SRS12NUU+322LM

THK AMERICA INC
SRS12NUU+322LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 322 mm Long
Mi Item #18945361
MFR #SRS12NUU+322LM
Price$338.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12NUU+322LM

Standard Ball Assembly Slide - Rail Size: 12 mm, 322 mm Long
Mi Item #18945361
MFR #SRS12NUU+322LM

Mfr description
SRS12NUU+322LM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.35/each

Specifications

Dimensions

  • Length
    322 mm
  • Rail Size
    12 mm

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    28.4 N-m to 151 N-m
  • OAL
    322 mm
  • Radial Static Load Capacity
    5.3 kN
  • Rail Style
    Linear Guide Rail
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)