Motion
SRS12GNUUC1+115LM-II

THK AMERICA INC
SRS12GNUUC1+115LM-II

Standard Ball Assembly Slide - Rail Size: 12 mm, 115 mm Long
Mi Item #18945365
MFR #SRS12GNUUC1+115LM-II
Price$224.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRS12GNUUC1+115LM-II

Standard Ball Assembly Slide - Rail Size: 12 mm, 115 mm Long
Mi Item #18945365
MFR #SRS12GNUUC1+115LM-II

Mfr description
SRS12GNUUC1+115LM-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.73/each

Specifications

Dimensions

  • Length
    115 mm
  • Rail Size
    12 mm

Details

  • Anticorrosion
    Yes
  • OAL
    115 mm
  • Radial Static Load Capacity
    2.1 kN
  • Rail Style
    Miniature Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)