Motion
SRG55LC2SSF+570LPF(E)

THK AMERICA INC
SRG55LC2SSF+570LPF(E)

Standard Ball Assembly Slide - Rail Size: 55 mm, 570 mm Long
Mi Item #18945622
MFR #SRG55LC2SSF+570LPF(E)
Price$4,741.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRG55LC2SSF+570LPF(E)

Standard Ball Assembly Slide - Rail Size: 55 mm, 570 mm Long
Mi Item #18945622
MFR #SRG55LC2SSF+570LPF(E)

Mfr description
SRG55LC2SSF+570LPF(E)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,741.95/each

Specifications

Dimensions

  • Length
    570 mm
  • Rail Size
    55 mm
  • Weight
    17.2 lbs, 7.8 kg

Details

  • Axial Static Load Capacity
    266 kN, 59799.17 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    5.82 to 37.2
  • OAL
    570 mm
  • Radial Static Load Capacity
    165 kN, 37093.46 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)