Motion
SRG35C2SSC1+456LH

THK AMERICA INC
SRG35C2SSC1+456LH

Standard Ball Assembly Slide - Rail Size: 35 mm, 456 mm Long
Mi Item #18945630
MFR #SRG35C2SSC1+456LH
Price$1,277.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRG35C2SSC1+456LH

Standard Ball Assembly Slide - Rail Size: 35 mm, 456 mm Long
Mi Item #18945630
MFR #SRG35C2SSC1+456LH

Mfr description
SRG35C2SSC1+456LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.65/each

Specifications

Dimensions

  • Length
    456 mm
  • Rail Size
    35 mm
  • Weight
    11.13 lbs, 5.05 kg

Details

  • Axial Static Load Capacity
    119 kN, 26752.27 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    1.66 kNm, 1224.35
  • OAL
    456 mm
  • Radial Static Load Capacity
    119 kN, 26752.27 lbf
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)