Motion
SRG15XA2DDC0+200LP

THK AMERICA INC
SRG15XA2DDC0+200LP

Standard Ball Assembly Slide - Rail Size: 15 mm, 200 mm Long
Mi Item #18945632
MFR #SRG15XA2DDC0+200LP
Price$785.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRG15XA2DDC0+200LP

Standard Ball Assembly Slide - Rail Size: 15 mm, 200 mm Long
Mi Item #18945632
MFR #SRG15XA2DDC0+200LP

Mfr description
SRG15XA2DDC0+200LP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$785.28/each

Specifications

Dimensions

  • Length
    200 mm
  • Rail Size
    15 mm
  • Weight
    1.138 lbs, 0.516 kg

Details

  • Axial Static Load Capacity
    25.8 kN, 5800 lbf
  • Hardened Raceways
    True
  • Moment Capacity
    0.21
  • OAL
    200 mm
  • Radial Static Load Capacity
    25.8 kN
  • Rail Style
    Profiled
  • Slider Type
    Flanged Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)