Motion
SRG25XR2ZZC1+776LH

THK AMERICA INC
SRG25XR2ZZC1+776LH

Standard Ball Assembly Slide - Rail Size: 25 mm, 776 mm Long
Mi Item #18945644
MFR #SRG25XR2ZZC1+776LH
Price$1,272.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRG25XR2ZZC1+776LH

Standard Ball Assembly Slide - Rail Size: 25 mm, 776 mm Long
Mi Item #18945644
MFR #SRG25XR2ZZC1+776LH

Mfr description
SRG25XR2ZZC1+776LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,272.60/each

Specifications

Dimensions

  • Length
    776 mm
  • Rail Size
    25 mm
  • Weight
    1.98 lbs, 0.9 kg

Details

  • Axial Static Load Capacity
    57.5 kN, 12926.52 lbf
  • Moment Capacity
    0.64 kNm, 5664.4 lbf/in
  • OAL
    776 mm
  • Radial Static Load Capacity
    57.5 kN, 12926.5 lbf
  • Rail Style
    Profiled
  • Slider Type
    Standard Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)