Motion
SRG45LC2QZSSHHC0E+1515LPZ-II

THK AMERICA INC
SRG45LC2QZSSHHC0E+1515LPZ-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 1515 mm Long
Mi Item #18945657
MFR #SRG45LC2QZSSHHC0E+1515LPZ-II
Price$3,706.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRG45LC2QZSSHHC0E+1515LPZ-II

Standard Ball Assembly Slide - Rail Size: 45 mm, 1515 mm Long
Mi Item #18945657
MFR #SRG45LC2QZSSHHC0E+1515LPZ-II

Mfr description
SRG45LC2QZSSHHC0E+1515LPZ-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,706.70/each

Specifications

Dimensions

  • Length
    1515 mm
  • Rail Size
    45 mm
  • Weight
    9.921 lbs, 4.5 kg

Details

  • Axial Static Load Capacity
    192 kN, 43163.3 lbf
  • Moment Capacity
    3.49 kNm, 30889.1 lbf/in
  • OAL
    1515 mm
  • Radial Static Load Capacity
    192 kN, 43163.3 lbf
  • Rail Style
    Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)