Motion
SRN35SLR2QZKKC0+810LUP-II

THK AMERICA INC
SRN35SLR2QZKKC0+810LUP-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 810 mm Long
Mi Item #18945665
MFR #SRN35SLR2QZKKC0+810LUP-II
Price$4,337.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SRN35SLR2QZKKC0+810LUP-II

Standard Ball Assembly Slide - Rail Size: 35 mm, 810 mm Long
Mi Item #18945665
MFR #SRN35SLR2QZKKC0+810LUP-II

Mfr description
SRN35SLR2QZKKC0+810LUP-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,337.95/each

Specifications

Dimensions

  • Length
    810 mm
  • Rail Size
    35 mm
  • Weight
    6.17 lbs, 2.8 kg

Details

  • Moment Capacity
    4.53 to 5 kNm, 3341.1 to 3687.8
  • OAL
    810 mm
  • Radial Static Load Capacity
    199 kN, 44737 lbf
  • Rail Style
    Low-Profile
  • Slider Type
    Long block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)