Motion
2RSR15M1NUU+540L

THK AMERICA INC
2RSR15M1NUU+540L

Standard Ball Assembly Slide - Rail Size: 15 mm, 540 mm Long
Mi Item #18945679
MFR #2RSR15M1NUU+540L
Price$777.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2RSR15M1NUU+540L

Standard Ball Assembly Slide - Rail Size: 15 mm, 540 mm Long
Mi Item #18945679
MFR #2RSR15M1NUU+540L

Mfr description
2RSR15M1NUU+540L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.70/each

Specifications

Dimensions

  • Length
    540 mm
  • Rail Size
    15 mm
  • Weight
    1.3 lbs, 0.59 kg

Details

  • Anticorrosion
    Yes
  • Moment Capacity
    MA: 63.1 N-m, MB: 55.6 N-m, MC: 63 N-m
  • OAL
    540 mm
  • Operating Temperature
    150 °C, 302 °F
  • Radial Static Load Capacity
    7.16 kN, 1609.63 lbf
  • Rail Style
    Miniature Profiled
  • Slider Type
    Long Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)