Motion
2LBS20UU+465L

THK AMERICA INC
2LBS20UU+465L

Standard Ball Assembly Slide - Rail Size: 20 mm, 465 mm Long
Mi Item #18945706
MFR #2LBS20UU+465L
Price$739.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
2LBS20UU+465L

Standard Ball Assembly Slide - Rail Size: 20 mm, 465 mm Long
Mi Item #18945706
MFR #2LBS20UU+465L

Mfr description
2LBS20UU+465L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$739.83/each

Specifications

Dimensions

  • Length
    465 mm
  • Rail Size
    20 mm
  • Weight
    2.154 lbs, 0.977 kg

Details

  • Moment Capacity
    60.2 to 408 N-m, 532.8 to 3611.1 lbf/in
  • OAL
    465 mm
  • Radial Static Load Capacity
    14.9 kN, 3349.7 lbf
  • Rail Style
    Cylindrical Type
  • Slider Type
    Straight cylindrical spline nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)